Abbotsford
eltb605w

ELITE LIGHTING 6 inch Fresnel Shower Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B605W

Description

Metal Fresnel Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Fresnel Lens Trim
Type Round Material Plastic
Dimensions 8 in dia For Use With Recessed Fluorescent Fixtures, B6PLR-H Housings

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok