Abbotsford
juntc2

ACUITY 6 inch JUNO Non-IC TC Incandescent Housing

Price $28.97 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:239A13

Description

The non-IC housing is designed to be installed in non-insulated areas or where insulation is at least 3-inches away from the housing.

Specifications

Brand Name Juno Item Name 6 in Round Non-IC Housing
Type Deluxe, New Construction Voltage Rating 120 V
Ceiling Opening 6-7/8 in Lamp Type MR16/PAR16/PAR20/R20/BR30/PAR30/PAR30L/PAR38/BR40 Incandescent
Housing Material 22 ga White Painted Steel Series TC2
Mounting Type Nail Hanger Bar Height 7-1/2 in
Width 13-1/2 - 25 in Depth 13-1/8 in
Standards UL Listed, CSA Certified UPC 661209015211

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok