Abbotsford
juntc20

ACUITY 5 inch JUNO Non-IC Incandescent Housing

Price $29.79 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240A15

Description

The non-IC housing is designed to be installed in non-insulated areas or where insulation is at least 3-inches away from the housing.

Specifications

Brand Name Juno Item Name 5 in Round Trim Non-IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 5-5/8 in Lamp Type A19/PAR20/R20/BR30/PAR30/PAR30L Incandescent
Housing Material 0.032 in Aluminum Mounting Type Recessed
Height 7-1/2 in Width 13-1/2 - 25 in
Depth 11-7/8 in Standards CSA Certified, UL Listed
Application For Damp and Indoor Locations UPC 661209000934

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6 264 - SKID - 264
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok