Abbotsford
lcl1103rs

PHILIPS LIGHTING 6-3/4 inch Lytecaster Incandescent Non-IC Remodeler Frame-In Kit

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1103RS

Description

Frame-in kit 6-3/4 inch aperture fresnel lenslite with remodeler ring, 100 W A19 lamp. For use with Lytecaster recessed INC downlighting.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 6-3/4 in Pot Light Frame-In Kit Type Direct Light Outlet, Symmetric, Remodeler
Voltage Rating 120 V Lamp Type A19 Incandescent
Housing Material Steel Lamp Wattage 100 W
Lamp Base E26 Medium Number of Lamps 1
Mounting Type Recessed Dimensions 171.45 mm dia x 369.887 mm L
Application Indoor Commercial, Lytecaster Recessed Downlighting UPC 784197176136

Packages

1 - UNIT - 1 200 - SKID - 200 210 - SKID - 210
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok