Abbotsford
lclcr10r30935uw

PHILIPS LIGHTING 10 inch 120/277V 3500K 3000LM Commercial Retrofit Downlight, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400543578

Description

pEliminate the need for ordering different products and determining different lumen/light level for different ceiling heights with the new Commercial Retrofit Downlight with selectable lumen output switch. Flexible and strong spring clips allows for easy installation into a wide range of existing downlight frames and ceiling openings. Combine that with a large flange that allows retrofit capabilities into a variety of commercial recessed cans and you have the optimal solution for new or existing projects./pstrongBenefits/strongulliAdjustable lumen output switch = great for varying ceiling heights and different light level needsSimplified installation, perfect for CFL retrofits or new construction applicationsGlare-reducing lens provides soft uniform light/li/ulstrongFeatures/strongulliAdjustable lumen output switch allows you to make choices while you install or afterwardSturdy metal clips provide a solid fit and easy installationOut-of-the-box pre-wired with flexible metal conduit and easy-twist quick connectorUniversal voltage 120-277V50,000 hour rated life (L70)/li/ulstrongApplications/strongulliHospitals and Care CentersHospitalityRetailMulti-family developments and Assisted Living facilities/li/ul

Specifications

Brand Name Lightolier Item Name LED Retrofit Downlight
Type Commercial IC Voltage Rating 120 - 277 V
Fixture Wattage 13 W Lamp Type LED
Ceiling Opening 9-1/2 in Housing Material Aluminum
Series CR4R Amperage Rating 108 mA
Mounting Type Ceiling/Wall Dimensions 5.91 in dia x 3.41 in H
Light Output 3000 lm Standards cULus Listed, Energy Star Certified, RoHS Compliant
Application For Retail Store, Residential and Office Application Recessed Trim Type 9.5 in Round Baffle
Average Life 50000 hr Light Color White
Color Temperature 3500 K Color Rendering Index (CRI) 90
Lumens 3000 lm Housing Finish White
Special Features -20 to 40 °C Operating Temperature, >0.9 Power Factor, 60 Hz Input Frequency UPC 190096017751

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok