Abbotsford
stnrngtrm12bk

STANPRO 12-inch Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture, Polished Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68904

Description

12” Screwless Magnetic Trim for Cirka CRK Series Surface Mount LED Fixture.

Specifications

Brand Name Stanpro Item Name Trim
Type Round Size 12 in
Color/Finish Polished Black For Use With CIRKA CRK Series Surface Mount LED Fixture
UPC 069549022270

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok