Abbotsford
ykll7xr6

ACUITY 6-inch IC/Non-IC New Construction Housing Incandescent Pot Light, Silver

Price $20.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:122H7E
Documents Documents

Description

Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.ConstructionL7X: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position.Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing.Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling.Suitable for ceilings up to 1-1/2" thick.

Specifications

Brand Name Lithonia Lighting Item Name 6 in Round Trim IC/Non-IC Housing
Type New Construction Voltage Rating 120 V
Ceiling Opening 7 in Lamp Type Incandescent
Housing Material Aluminum, Galvanized Steel Pan Series L7X
Mounting Type Recessed Diameter 175 mm
Height 175 mm Width 352 mm
Depth 381 mm Standards cULus Listed
Application For Damp Locations UPC 784231091906

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok