Abbotsford
eltb36icatw

ELITE LIGHTING 6 inch Elite Slope IC Housing, Air-Shut, White Baffle

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B36IC-AT-W

Description

New construction, thermally protected, IC rated specification grade recessed housing. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12.Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name Sloped IC Housing
Type Recessed Voltage Rating 120 V
Lamp Type Incandescent Housing Material Aluminum
Lamp Wattage 75 W Number of Lamps 1
Diameter 165 mm Width 184 mm
Depth 191 mm Color Gray, Matte
UPC 847801030764

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok