Description
With a modern and minimalist design, the LINIA LED Wall Sconce series will seamlessly fit in any residential or commercial decorative application. These luminaires also feature an integrated CCT selectable switch, which easily customizes the lighting needs between five distinct color temperatures. Not only will it help create the desired ambiance for each application, it is also an ideal solution for reducing stocking inventory.
Specifications
| Brand Name | Stanpro | Item Name | LED Wall Vanity |
| Voltage Rating | 120 V | Fixture Wattage | 24 W |
| Lamp Type | LED | Housing Finish | Black |
| Average Life | 72000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
| Color Rendering Index (CRI) | 90+ | Lens Type | Polycarbonate |
| Lumens | 1700 lm | Mounting Type | Surface, Wall |
| Housing Material | Aluminum | Dimensions | 24-1/8 in W x 1-5/8 in H |
| Standards | cETLus Intertek Listed, Meets Requirements of ICES-005 Issue 5 Class B | UPC | 069549029217 |
Packages
| 1 - UNIT - 1 |