TECH LIGHTING 800VNRFL-CF 2 Light 48W Fluorescent Tiella Lighting Reflection Mirrored Wall Vanity Lighting
Description
Rectangular mirror with imbedded sidelights provides task lighting. Includes two 24 watt mini bi-pin base T5HO lamps and electronic ballast.
Specifications
Brand Name | Tech Lighting | Item Name | Vanity Light |
Voltage Rating | 120 V | Fixture Wattage | 48 W |
Number of Lamps | 2 | Lamp Wattage | 24 W |
Lamp Base | G5 Miniature Bi-Pin | Ballast Type | Electronic |
Dimensions | 603 mm W x 51 mm H | UPC | 756460015169 |
Packages
1 - UNIT - 1 |