×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ipl304600www30120

IP LIGHTING IP51-304600-W-WW30-120 FIXT LED CEILING UTILITY10W 120V 3000K WHI DIMM

Price $38.89 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP51-304600-W-WW30-120

Description

Ceiling LED fixture with die-cast aluminium one-piece base. Power coat painted low gloss white. Full size PMMA injection molded low profile lens. Lens twist lock onto base for tight fit. Suitable for building interior protected exterior. 7 inch diameter body mounts over ceiling box. Ideal for closets, utility rooms and stairwells applications.

Specifications

Brand Name IP Lighting Item Name LED Light Fixture
Type Dimmable Voltage Rating 120 V
Lamp Type LED Housing Finish White
Light Output 100 lm/W Average Life 35000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80+
Lens Type PMMA Frosted Opal Lumens 1200 lm
Mounting Type Ceiling Housing Material Die-Cast Aluminum
Dimensions 7-1/4 in dia x 1-3/4 in H Standards CSA C22.2 No.250.0, UL 1598, ETL Listed, CE Certified, RoHS Complaint
Application For Closets, Utility Rooms and Stairwells

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok