Description
The Double Ring LED Ceiling Luminaire series is available in several sizes and offers the advantage of an integrated 5 color temperature selection. With decorative rings in either brushed nickel or black finish, these luminaires will help accentuate any residential or commercial space.
Specifications
| Brand Name | Stanpro | Item Name | LED Ceiling Luminaire |
| Type | Dimmable, Double Ring, Round | Voltage Rating | 120 V |
| Fixture Wattage | 25 W | Lamp Type | LED |
| Housing Finish | Black | Average Life | 50000 hr |
| Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
| Lens Type | Frosted Polystyrene | Lumens | 1735 lm |
| Mounting Type | Surface | Housing Material | Steel |
| Dimensions | 15-3/4 in dia x 4 in H | Standards | cETLus Listed, Energy Star Certified, ICES-005 |
| Application | For Damp Location | UPC | 069549023079 |
Packages
| 1 - UNIT - 1 |