CANARM 75W 120V 11 inch Canarm Twin Pack Fixture Flush Mount, White
Description
White flushmount 11” twin pack with frosted glass
Specifications
Brand Name | Canarm | Item Name | Flush Ceiling Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 75 W | Lamp Type | Incandescent |
Housing Finish | Matte White | Lamp Wattage | 75 W |
Lens Type | Structured Glass | Mounting Type | Flush |
Dimensions | 11 in W x 120.65 mm D | UPC | 062345126210 |
Packages
1 - UNIT - 1 |