CANARM 3x60W 120V 16 inch Flush Mount Fixture
Description
Flushmount 16'' with opal glass
Specifications
Brand Name | Canarm | Item Name | Ceiling Fixture |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Wattage | 60 W | Fixture Color/Finish | Brass/Matte Pewter |
Dimensions | 406.4 mm W x 127 mm H | Lamp Type | Incandescent |
Number of Lamps | 3 | Lens Type | Glass Opal |
UPC | 062345193434 |
Packages
1 - UNIT - 1 |