EXCEL LIGHTING & MANUFACTURING 635278WH/2 1-Light 100W 2-Pack Galaxy Lighting Flush Mount, White with Frosted Swirl Glass
Description
Flush Mount Twin Pack - White w/ Frosted Swirl Glass
Specifications
Brand Name | Galaxy Lighting | Item Name | Ceiling Fixture |
Type | Twin Pack | Wattage | 100 W |
Fixture Color/Finish | White | Dimensions | 11-1/8 in dia x 4-1/2 in H |
Lamp Type | A19 Incandescent | Number of Lamps | 1 |
Fixture Material | Steel | Lens Type | Frosted Swirl Glass |
Socket Type | E26 Medium | Mounting | Flush |
Lamps Included | No | Standards | CSA Certified |
UPC | 772775167461 |
Packages
1 - UNIT - 1 |