Abbotsford
cawich256a03bpt18

CANARM 21 inch x 8 inch 100W Type A 3-Light New Yorker Bowl Chandelier Brushed Pewter

Inventory
Unavailable for order
Manufacturer:CANARM LTD
Manufacturer #:ICH256A03BPT18

Description

NEW YORKER 3-Light chandelier. Adjustable mounting length.

Specifications

Brand Name Canarm Item Name Bowl Chandelier
Type New Yorker, Type A Voltage Rating 120 V
Fixture Color/Finish Brushed Pewter/White Dimensions 18 in W x 18 in D x 21 in H
Lamp Type A19 Medium Incandescent Lamp Wattage 100 W
Number of Lamps 3 Chain Length 5 ft
Collection Madison Fixture Material Steel/Zinc Die-Cast
Lens/Shade Type Glass Opal Standards CSA Certified
UPC 062345248318

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok