Abbotsford
keelpw3279dgy

PHILIPS LIGHTING 912400531039 71W 700mA 347-480V LPW32 Series LytePro LED Wall Sconce, Dark Grey

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400531039

Description

The Philips Keene LytePro LED Wall Sconce LPW32 features outstanding value in a compact, architectural design. This wall sconce features state-of-theart, long-life and maintenance savings, in a combined discreet LED package with high precision over-optic design. This powerful and precise combination offers outstanding energy savings with excellent photometric performance. LPW32 is ideal for building perimeters and corridors in addition to wall lighting applications requiring strong lateral spacing and forward pattern projection.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Wall Sconce Voltage Rating 347 - 480 V
Fixture Wattage 71 W Lamp Type LED
Housing Finish Textured Dark Gray Paint Series LytePro 32
Amperage Rating 700 mA Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 6900 lm
Mounting Type Wall Standards cETLus Listed
UPC 190096011407

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok