PHILIPS LIGHTING 912400531036 71W 700mA 120-277V LPW32 Series LytePro LED Wall Sconce, Bronze
Description
The Philips Keene LytePro LED Wall Sconce LPW32 features outstanding value in a compact, architectural design. This wall sconce features state-of-theart, long-life and maintenance savings, in a combined discreet LED package with high precision over-optic design. This powerful and precise combination offers outstanding energy savings with excellent photometric performance. LPW32 is ideal for building perimeters and corridors in addition to wall lighting applications requiring strong lateral spacing and forward pattern projection.
Specifications
Brand Name | Stonco | Item Name | LED Wall Sconce |
Voltage Rating | 120 - 277 V | Fixture Wattage | 71 W |
Lamp Type | LED | Housing Finish | Textured Bronze |
Series | LytePro 32 | Amperage Rating | 700 mA |
Designation | LPW32-78BZ | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lumens | 6913 lm |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 12 in L x 9.24 in W x 4.63 in H | Standards | cETLus and DLC Listed |
Application | For Building Perimeters and Corridors in Addition to Wall Lighting Applications Requiring Strong Lateral Spacing and Forward Pattern Projection | UPC | 190096011261 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 |