SATCO LIGHTING 62-1139 10W 120-277V 3000K 1 Light LED Small Up or Down Sconce, Bronze
Description
Satco's 1 light cylindrical small wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this bronze fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.
Specifications
Brand Name | NUVO Lighting | Item Name | Up and Down Sconce Fixture |
Type | Cylinder, Non-Dimmable, Small, Utility | Voltage Rating | 120 - 277 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | Bronze |
Lamp Wattage | 10 W | Beam Angle | 40° |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 750 lm |
UPC | 045923680946 |
Packages
1 - UNIT - 1 |