Abbotsford
kenta002wh

KENDAL LIGHTING TA002-WH Kendal Lighting Straight Joiner Track Connector, White

Price $9.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TA002-WH

Description

White track lghting straight connector

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type Straight, In-Line Color/Finish White
Dimensions 1.4 in W x 3.3 in D x 3/4 in H For Use With Fans, Fixtures, Lamps, Track Lighting and Rail Systems
Standards ETL Listed Application For 120 V 20 A Track Lighting

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok