Abbotsford
kenta003bst

KENDAL LIGHTING TA003-BST Kendal Lighting 90° Joiner Track Connector, Brushed Steel

Price $16.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TA003-BST

Description

90 Degree brushed steel track lighting L connector

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type L-Shape Color/Finish Gray/Brushed Steel
Dimensions 2.8 in W x 2.8 in D x 3/4 in H For Use With Fans, Fixtures, Lamps, Track Lighting and Rail Systems
Standards ETL Listed Application For 120 V 20 A Track Lighting, Joins Two Track Pieces Together in a 90° Configuration

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok