Abbotsford
litatkc01wh

LITELINE ATKC01-WH 20Amp 120V A-Line Track "I" Connector, White

Price $7.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKC01-WH

Description

Connector, connects two track sections end to end for an in-line configuration (180º).FEATURES:• Low profile aesthetic design.• Solid 12-gauge conductors.• Mounting hardware included.• System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style Track, accessories and connectors.

Specifications

Brand Name Liteline Sub Brand A-line®
Item Name Track Connector Type I-Shaped
Color/Finish White Dimensions 3.54 in L x 1.417 in W
For Use With Juno® and A-line® Style Track Products Includes Mounting Hardware
Standards cULus Listed Application For 120 V 20 A 60 Hz Track Fixture, Connects Two Track Sections End to End for an Inline Configuration (180°)
UPC 771250500915

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok