Abbotsford
exc766102wht

EXCEL LIGHTING & MANUFACTURING 766102WH 75W R20/PAR20 Galaxy Lighting Two Light Monopoint, White

Inventory
Unavailable for order
Manufacturer:EXCEL LIGHTING
Manufacturer #:766102WH

Description

Two Light Halogen Monopoint - White

Specifications

Brand Name Galaxy Lighting Item Name Monopoint
Type Symmetric, Double, Small Voltage Rating 120 V
Lamp Wattage 75 W Length 187.325 mm
Housing Finish White/Gloss UPC 772775661068

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok