EXCEL LIGHTING & MANUFACTURING 766102WH 75W R20/PAR20 Galaxy Lighting Two Light Monopoint, White
Description
Two Light Halogen Monopoint - White
Specifications
Brand Name | Galaxy Lighting | Item Name | Monopoint |
Type | Symmetric, Double, Small | Voltage Rating | 120 V |
Lamp Wattage | 75 W | Length | 187.325 mm |
Housing Finish | White/Gloss | UPC | 772775661068 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |