Abbotsford
juntf160sl

ACUITY 245EFE JUNO Flex 12 Low Voltage MR16 - Cone, Silver

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245EFE

Description

Juno lighting monorail track lighting geometrics cone shape. Connect lighting fixture Juno Flex 12 monorail track which can be arranged to different shape and used in different spaces. MR-16 Cone for a more sophisticated design statement or the Orb for balanced, consistent appearance regardless of aiming angle. Whether mounted close to the ceiling, suspended from stainless steel cable or extended off of a wall, Flex 12 monorail track lighting offer unlimited possibilities with a system that is widely recognized for its simple installation with minimum number of components. Juno Flex 12 monorail track lighting is easily field curved to express a limitless variety of designs. This monorail track lighting spotlights series contains wide range of silver finished spotlights to produce efficient, effective accent lighting effects from this most playful system. Widely use as Retailing lighting , commercial lighting, restaurant lighting, designer lighting, kitchen lighting, reception lighting, mini track lighting.

Specifications

Brand Name Juno Item Name Trac Head
Voltage Rating 12/24 V Fixture Color/Finish Silver
Lamp Type MR16 Incandescent Mounting Track/Monopoint
Collection Flex 12™ Series/Model TF160
Wattage 50 W Socket Type GY6.35 Bi-Pin
Head Dimensions 3-1/4 in W x 6-1/2 in H

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok