Abbotsford
LCL850WH

PHILIPS LIGHTING 912400461175 50W 12V Lytespan® Low Voltage Barelite MR16 Electronic Transformer, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:850WH

Description

This track head is available in kits, including one 40 track, two spots and a floating canopy; or as a single spot.

Specifications

Brand Name Philips Lighting Type Indoor
Voltage Rating 120 V Lamp Type MR16
Wattage 50 Watt Application Indoor Commercial
UPC 662057632599

Packages

1 - UNIT - 1 40 - SS - 40 252 - SKID - 252