LITELINE OR1013BK 50W 12V OR1013 Series ORION Low Voltage Track Fixture, Black
Description
ORION is a low voltage die cast aluminum track fixture for MR16 12V lamps. The ORION features a minimalist design with a contemporary look. It provides directional light source for specific aiming and assures a secure lock on the angle position.
Specifications
Brand Name | Liteline | Item Name | Track Fixture |
Type | Low Voltage, Projector, Symmetric | Voltage Rating | 12 V |
Fixture Color/Finish | Matte Black | Lamp Type | MR16 |
Wattage | 50 W | Fixture Material | Aluminum |
Socket Type | GU5.3 | Dimensions | 52 mm W x 117 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |