Abbotsford
deshrb1

RAB DESIGN LIGHTING 008320 150W 120V Single Head PAR38 Full Cup Holder with Mounting Cover, Black

Price $39.21 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008320

Description

The HR-1 is a rugged deluxe full cup PAR38 incandescent flood holder with mounting cover, rated up to 150 watts. The HR-1 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.

Specifications

Brand Name Rab Design Lighting Item Name Projector Lampholder
Type 1-Head, Symmetric Voltage Rating 120 V
Fixture Color/Finish Matt Black Lamp Type PAR38
Wattage 150 W Socket Type E26
Head Dimensions 136.6 mm OD x 231.9 mm H x 231.9 mm D Lamps Included No
UPC 061184083203

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok