Abbotsford
junr714bl

ACUITY 244P6X 50W 120V Cast Cube Spotlight, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244P6X

Description

Trac-Lites Cast Cube PAR16/MR16 GU10, Black

Specifications

Brand Name Juno Item Name Track Light Head
Type Adjustable, Cast Cube Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type PAR16/MR16 GU10 Incandescent
Collection Trac-Lites™ Series/Model R714
Wattage 35 - 50 W Fixture Material Drawn Steel
Head Dimensions 2-1/4 in dia x 3-1/4 in D Dimensions 4-1/2 in H
UPC 661209305602

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok