Abbotsford
junr731wh

ACUITY 244P7P 12V 50W MR16 JUNO Trac-Lites Gimbal Ring Spotlight with Transformer, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:244P7P

Description

The gimbal ring spotlight includes a 12-volt, 50VA solid state electronic transformer; an aiming lock to help retain fixture position during relamping; and a 12-volt, 20- to 50-watt halogen MR16 lamp. Accepts one 2-inch accessory.

Specifications

Brand Name Juno Item Name Spotlight Track Head
Type Gimbal Voltage Rating 120 V
Fixture Color/Finish White Lamp Type MR16 Incandescent
Collection Trac-Lites™ Series/Model R731
Wattage 50 W Fixture Material Painted Formed Steel
Socket Type GY6.35 Bi-Pin Head Dimensions 2 in dia x 4-3/4 in L
Includes 12 V, 50 VA Solid State Electronic Transformer Standards UL, cUL Listed

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok