Abbotsford
junt690bl

ACUITY 245A09 250W 120V T690 Series Trac-Master PAR38 Front Lamping Open Back Gimbal Ring Trac Head. Black

Price $33.02 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245A09

Description

Juno Trac-Master T690-Series front-lamping, open-back gimbal fixtures feature clean, functional lines and maximum adjustability. These spotlights relamp from the front, have fixed socket mounts, include an on/off switch, and accept PAR38 lamps. The stylized yoke design produces a minimum profile, making these fixtures ideal for retail and commercial applications.

Specifications

Brand Name Juno Item Name Spotlight Track Head
Type Front Lamping, Open Back, Gimbal Voltage Rating 120 V
Fixture Color/Finish Black Lamp Type PAR38 Incandescent
Collection Trac-Master® Series/Model T690
Wattage 250 W Fixture Material Die Formed Steel
Socket Type E26 Medium Head Dimensions 4-7/8 in dia x 5-5/8 in L
Switch Type On/Off Includes Switch, Universal Trac Adapter
Standards UL Listed, CSA Certified Application For Retail and Commercial Applications
UPC 661209033871

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok