LITELINE J-PAR221-30-BN 75W 120V Juno Style PAR221/30 Series ATHENA Line Voltage Track Fixture for PAR30 Lamps, Brushed Nickel
Description
The ATHENA is an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. ATHENA provides a rear load lamping and allows for directional light source for special aiming and assures secure lock on angle position. For use with both Halogen and LED Par Lamps.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, J-Style, 1-Lamp | Voltage Rating | 120 V |
Fixture Color/Finish | Nickel, Matt | Lamp Type | Halogen |
Wattage | 75 W | Fixture Material | Aluminum |
Head Dimensions | 176 mm L x 100 mm W |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |