LITELINE PAR221/30-WH 75W 120V ATHENA Line Voltage Track Fixture for PAR30 Lamps, White
Description
White PAR30 track fixture constructed of die cast aluminum with porcelain socket for 120V PAR30 lamps, 75 watts max. It's an adjustable, lightweight, high-styled, exposed lamp design, line voltage track lighting fixture. Provides a rear load lamping and allows for directional light source for special aiming and asures secure lock on angle position.
Specifications
Brand Name | Liteline | Item Name | Track Light Fixture |
Type | Symmetric, 1-Lamp | Voltage Rating | 120 V |
Fixture Color/Finish | White, Matt | Lamp Type | PAR30 Halogen |
Wattage | 75 W | Fixture Material | Aluminum |
Head Dimensions | 176 mm L x 100 mm W | UPC | 771250800039 |
Packages
1 - UNIT - 1 |