Abbotsford
kent2sn

KENDAL LIGHTING 2 ft 20A 120V Kendal Lighting Track, Satin Nickel

Price $21.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:T2-SN

Description

Two foot track rail with satin nickel color 120V and 20A.

Specifications

Brand Name Kendal Lighting Item Name Lighting Track
Type Linear, Rectangular Length 2 ft
Width 1.4 in Height 3/4 in
Color/Finish Satin Nickel Maximum Number of Heads 4
Mounting Surface Material Aluminum
Includes Mounting Hardware, (2) End Caps Standards ETL Listed
Application For Track Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok