Abbotsford
littk6004bk

LITELINE 4 ft Aluminum Track, Black

Price $33.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:TK6004-BK

Description

Black extruded 4 ft. aluminum track with 20A, 120V, 60Hz. Rated flat and solid integral conductors. These tracks can be joined together using any of the track connectors. Single circuit track is available for 120V applications.

Specifications

Brand Name Liteline Item Name Track
Type Rectangular, Single Phase Length 1219 mm
Width 35 mm Height 21 mm
Color/Finish Black, Matt Mounting Surface
Material Aluminum For Use With 120 V, 20 A Track Lighting
UPC 771250300157

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok