ACUITY 9 inch JUNO Pro-Halogen Low Voltage 1-Lamp, White
Description
The Juno Pro-Series halogen modular fixture series with integral electronic transformer operates 12-volt halogen lamps for optimal color rendering with maximum light output and lamp life. The efficient operation of low-voltage lamps, along with a unique housing/reflector system, reduces mounting surface temperatures far below typical halogen undercabinet fixtures. They are designed for fast, permanent installation, mounting either flush to the rear backsplash or to the front lip of cabinetry.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | Under Cabinet Light | Type | Direct Light Outlet, Symmetric, Low Voltage |
Voltage Rating | 120 V | Fixture Wattage | 20 W |
Lamp Type | Incandescent | Housing Finish | Matte White |
Lamp Wattage | 20 W | Number of Lamps | 1 |
Ballast Type | Electronic Transformer | Housing Material | Aluminum |
Width | 114.3 mm | Height | 25.4 mm |
Includes | Control Unit | Application | For Damp Locations |
UPC | 661209041425 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |