3W 120V 3000K 285LM LEDSTEP002D Series Recessed Vertical LED Step Light, White
Description
Step light LED recessed vertical of 3000 K, 245 lumens 3.5 W with 120 VAC. It has integrated LED transformer, used for indoor and outdoor. These are fits in standard junction box.
Specifications
Brand Name | DALS Lighting | Item Name | Step Light |
Type | Vertical | Voltage Rating | 120 V |
Wattage | 3 W | Fixture Color/Finish | White |
Dimensions | 3 in L x 1/4 in W x 4-3/4 in H | Lamp Type | 245 lm 3000 K LED |
Mounting | Recessed | Fixture Material | Die-Cast Aluminum |
Driver Type | Integrated LED | Standards | cETLus Listed |
Application | For Indoor and Outdoor use | UPC | 775902013709 |
Packages
1 - UNIT - 1 |