Abbotsford
GMLILSD120BK

GM LIGHTING CANADA ILS-D120-BK FIXT LED LANDSCAPE FLOODSTAKE MNT 8W MR16 BRZ

Price $143.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING CANADA
Manufacturer #:ILS-D120-BK

Description

The Irradiar Landscape Spotlights deliver precise, powerful illumination with a durable 2.4” die-cast brass construction available in Antique Brass or Black finish. Designed for versatility, they feature an adjustable hood for beam control, vertical angle positioning, and a flat clear glass lens for optimal clarity. Compatible with MR16 lamps (not included) and offering 15°/30°/45°/60°/100° beam options, these spotlights are ideal for accentuating architectural elements, pathways, and trees. Complete with a ground stake for easy installation, they provide a stylish and adaptable lighting solution for any outdoor setting.

Packages

1 - UNIT - 1