Abbotsford
ipl807210b10w4k120

IP LIGHTING 10W 120V LED Miniature Flood Light with Yoke Mount, Black

Price $57.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP65-807210-B-10W4K-120

Description

Mini flood LED fixture with die-cast aluminium body and lens frame. Tempered clear glass lens. Extruded one piece silicone gasket. Heavy gauge adjustable mounting bracket. All stainless steel fastener. 30 cm connection cord with stripped end. Suitable for building interior/exterior applications.

Specifications

Brand Name IP Lighting Item Name LED Flood Light
Type Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 10 W Lamp Type LED
Housing Finish Black, Matte Lamp Wattage 10 W
Light Color White Color Temperature 4100 K
Lumens 800 lm Enclosure Type IP65
Mounting Type Traverse, Wall Housing Material Aluminum
Dimensions 114 mm L x 86 mm W x 92 mm H Includes Control Unit

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok