Abbotsford
iwafls230w4kknbkchoice

STANDARD PRODUCTS 30W 120V 4000K FL Series LED Choice Flood Light with Knuckle Mount, Black

Price $45.11 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68213
Documents Documents

Description

Stanpro's FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Non-Dimmable Voltage Rating 120 V
Fixture Wattage 30 W Lamp Type LED
Housing Finish Black Amperage Rating 0.2489 A Input, 115 mA Output
Average Life 54000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Clear Glass
Lumens 3207 lm Beam Angle 120°
Beam Distance 17 - 102 ft Enclosure Type IP65
Mounting Type Knuckle Dimensions 5-1/8 in L x 7-1/4 in W x 2-3/8 in D
Temperature Rating -40 to 50 °C Standards cETLus Listed, ICES 005
Application For Wet Locations UPC 069549015241

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok