Abbotsford
NDROS4600LED2HOBK

DISTRI LITE OS4600LED-2HO-BK FIXT LED SECURITY 2HD 4K5K 6000LM W/MOTION BK

Price $147.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:OS4600LED-2HO-BK

Description

The high performance LED oval twin-head security light offers security and general lighting for outdoor residential and commercial applications. Long lasting, energy saving illumination ideal for yards, driveways, walkways, lots and loading areas. When considering your outdoor security lighting needs, a more powerful light will literally secure a larger area. Offering our highest lumen output ever in such a compact form factor, the Triton definitely packs a punch. Its twin head design lets you light two different areas with one light source, while the adjustable photocell avoids wasting energy during daytime. The Triton outputs 6000 lumens, dimmable to 4000 lumens and offers a selectable color temperature of 4K or 5K. Don't be fooled by its small footprint, the Triton is the most effective night watchman you can hire. You can be sure that nothing can escape its watchful eyes, until it automatically clocks out at dawn.

Packages

2 - UNIT - (2)