Abbotsford
stnarls3120v150w50ksfbz

STANPRO 66919 150W 120-277V 5000K GEN 3 LED Flood Light with Slipfitter Mount, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66919

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application. Each fixture within this series has a modern design with aluminum die cast housing, with a bronze anticorrosive powder coat finish.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Dimmable, Type 3 Voltage Rating 100 - 277 VAC
Fixture Wattage 150 W Lamp Type LED
Housing Finish Bronze Anti-Corrosive Powder Coated Amperage Rating 1285 mA
Average Life 50000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Polycarbonate
Lumens 19889 lm Beam Distance 8.3 - 50 ft
Enclosure Type IP65, IK10 Mounting Type Slipfitter
Housing Material Die-Cast Aluminum Dimensions 20-3/8 in L x 12-5/8 in W x 3-7/16 in D
Temperature Rating -40 to 40 °C Standards cULus Listed, ICES-005, DLC Certified
Application For Wet Locations UPC 069549669192

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok