Abbotsford
stnarls3347v300w50ksfbz

STANPRO 66939 300W 347-480V 5000K GEN 3 LED Flood Light with Slipfitter Mount, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66939
Documents Documents

Description

This modern design is a family of highly efficient and powerful LED flood lights from Stanpro available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial floodlighting application.

Specifications

Brand Name Stanpro Item Name Flood Light
Type Dimmable, Type 3 Voltage Rating 277 - 480 VAC
Fixture Wattage 300 W Lamp Type LED
Housing Finish Bronze Anti-Corrosive Powder Coated DLC N
Amperage Rating 631 - 117 mA Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lens Type Polycarbonate Lumens 41902 lm
Enclosure Type IP65, IK10 Mounting Type Slipfitter
Housing Material Die-Cast Aluminum Dimensions 27-7/8 in L x 12-5/8 in W x 3-11/16 in D
Temperature Rating -40 to 40 °C Standards cULus Listed, ICES-005, DLC Certified
Application For Wet Locations UPC 069549669390

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok