Abbotsford
stnfls3120v150w40kykbz

STANPRO 66887 150W 120-277V 4000K 20680LM GEN 3 LED Flood Light with Yoke Mount, Bronze

Price $260.53 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66887

Description

This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.

Specifications

Brand Name Standard Products Item Name Flood Light
Voltage Rating 100 - 277 V Fixture Wattage 150 W
Lamp Type LED Housing Finish Bronze Powder Coated
DLC N Series S3
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Polycarbonate
Lumens 20386 lm Enclosure Type NEMA 7H x 7V/IP65, IK10
Mounting Type Yoke Housing Material Die-Cast Aluminum
Dimensions 13-7/16 in W x 2-3/8 in D x 14-3/16 in H Temperature Rating -40 to 40 °C
Standards UL and cULus Listed, ICES-005, IP65, FC Approved, DLC Premium Listed Application For Signs, Large Building Facades, General Area Lighting and Wet Locations
UPC 069549668874

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok