Abbotsford
kilkfl09030

HUBBELL KFL09030 90W 120-277VAC 5000K KFL Series PETROBRIGHT LED Floodlight

Price $2,145.74 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KFL09030
Documents Documents

Description

The KFL Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL Series floodlight are suitable for marine locations and high ambient areas.Typical applications include manufacturing plants, and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Flood Light Type Symmetric
Voltage Rating 120 - 277 VAC Fixture Wattage 90 W
Lamp Type LED Housing Finish Matte Gray/Powder Epoxy Paint
Amperage Rating 400 - 800 mA Lamp Wattage 90 W
Light Output 100.255 lm/W Color Temperature 5000 K
Color Rendering Index (CRI) 70 - 79 (Class 2A) Ballast Type Electronic
Lumens 9023 lm Enclosure Type IP66, NEMA 3, 4, 4X
Mounting Type Trunnion Housing Material Aluminum
Dimensions 450.85 mm L x 287.528 mm W x 134.62 mm D Application For Manufacturing Plants, Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-Shore and Dockside Installations, Garages and Storage Facilities
UPC 783936095097

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok