Abbotsford
iwafl10w30kknbkchoicestd

STANDARD PRODUCTS 67300 10W 120V 3000K FL Series Mini Flood Light with Knuckle Mount, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67300

Description

The FL series is a family of highly efficient and affordable compact flood lights available in four different lumen packages. Each fixture has a modern thin design with an aluminum housing and comes standard with a black powder coat finish. Typical applications include both commercial and residential environment: backyards, walkways as well as flood lighting of signs and building fronts.

Specifications

Brand Name Standard Products Item Name Flood Light
Type Mini, Non-Dimmable Voltage Rating 120 V
Fixture Wattage 10 W Lamp Type LED
Housing Finish Black Series Choice
Lamp Wattage 10 W Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 80
Lumens 1063 lm Beam Angle 120°
Enclosure Type NEMA 7H x 7V/IP65 Mounting Type Knuckle
Housing Material Aluminum Dimensions 4-5/16 in W x 2-5/16 in D x 2-15/16 in H
Temperature Rating -40 to 50 °C Standards cETLus Listed, FC Approved, ICES 005, IP65, DLC Listed
Application For Commercial, Wet Locations, Facades, Landscapes, Public Places and Residential Complexes UPC 069549673007

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok