Abbotsford
linbd8und

LIND EQUIPMENT BD-8UD 500W LIND Industrial Flood Light

Inventory
Unavailable for order
Manufacturer:LIND EQUIPMENT
Manufacturer #:BD-8UD

Description

Floodlight with twin 500 W quartz halogen lamps that will light up to 14,000 sq. feet. Mounted on a telescoping tripod that brings the lights between 4 and 8 feet off the ground. Separate 10 A switches allow for independent operation of each light and each fixture independently rotates 360° to give the most flexibility. The infinitely adjustable steel base expands to 48 inch and allows the use of sandbags for added stability. It features the cord being located inside the tripod for enhanced stability.

Specifications

Brand Name Lind Equipment Sub Brand Bull Dog®
Voltage Rating 120 V

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok