×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

PHILIPS LIGHTING 2 inch Keene Slip Fitter for Bandi Mounting Bracket

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:BT10

Description

Mounting bracket for BTY series

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name Slipfitter Bracket Mounting Tenon
Type Universal Dimensions 2 in
Color/Finish Bronze For Use With 2-3/8 in OD Tenon
Application For Outdoor General Purpose Lighting UPC 624290377736

Packages

1 - UNIT - 1