Abbotsford
arlgp19br

ARLINGTON INDUSTRIES 19 1/2 inch Arlington Garden Post Outdoor Fixture Support, Bronze

Price $79.0635 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:GP19BRGC

Description

19.5 26 Supports for Outdoor Light Fixtures For installing a light fixture and/or GFCI devices outdoors. UV rated plastic for long outdoor life. Four non-chipping colors.

Specifications

Brand Name Arlington Sub Brand Gard-N-Post
Item Name Garden Post Size L(19.470) x W(3.361) x H(3.361) IN
Material Bronze, Plastic Type Double-Sided, Square
Color Anthracite Finish Coated
Dimensions 494.538 mm Mounting Type Flange
Standards UL and CSA UPC 018997089557

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok