Abbotsford
sat65684

SATCO LIGHTING 65-684 29W LED Area Light with Photocell , Bronze

Price $161.95 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-684

Description

Satco 65-684 29 Watt LED Area Light with Photocell; CCT Selectable and Dimmable; Bronze Finish; 120-277 Volts; Ultra Bright Lumens

Specifications

Brand Name Satco Products Item Name LED Yard Light Fixture
Type 150° Beam, Dimmable Fixture Wattage 29 W
Lamp Type LED Housing Finish Bronze
Color Temperature 3000/4000/5000 K Lumens 4600 lm
Includes Photocell UPC 045923656842

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok